Weatherproof Cover, 1 Gang, Universal Mount, (1) 1/2" Threaded Outlet, Die Cast, Gray

Item #: 19797

Cat #: WC1150

UPC: 687855030408

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, 1 Gang, (1) 1/2 Inch Threaded Outlet, Universal Mount, Aluminum Die Cast, Gasket and Mounting Hardware Included

Overview

Weatherproof Cover, 1 Gang, (1) 1/2 Inch Threaded Outlet, Universal Mount, Aluminum Die Cast, Gasket and Mounting Hardware Included
Also known as: 687855030408, WC1150

Specifications

Color: Gray
Gangs: 1
Mounting: Universal
Height: 4.600 in
Width: 2.850 in
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Color: Gray
Mounting: Universal
Width: 2.850 in
Threaded Outlet Diameter: 1/2 in
Gangs: 1
Height: 4.600 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)