DC Drive, Regenerative, 380-480VAC, 412A, 250HP ND, 187kW, 3PH

Item #: 197937

Cat #: 20P41AD412RA0NNN

UPC: 820919857577

Documents & Guides
DC Drive, Regenerative, 380 - 480 Volt AC, 412 Amp, 250 Horse Power Normal Duty, 187 kWatt, 3-Phase, Frame B
Sign In or Register to view pricing and more.

No associated products found.

Overview

DC Drive, Regenerative, 380 - 480 Volt AC, 412 Amp, 250 Horse Power Normal Duty, 187 kWatt, 3-Phase, Frame B
Our full line of PowerFlex® DC drive products includes PowerFlex DC digital drives, PowerFlex DC standalone regulators (SAR), and PowerFlex DC field controllers. Our DC solutions can meet the needs of a wide range of demanding applications. They are designed for DC motor applications and retrofits up to 6000 Hp/4000 kW.
Also known as: 820919857577, 20P41AD412RA0NNN

Specifications

Phase: 3
Volts AC: 480, 380
Mounting: Surface
Horsepower: 250
Type: DC Drive
Size: B Frame
Phase: 3
Mounting: Surface
Type: DC Drive
Volts AC: 480, 380
Horsepower: 250
Size: B Frame

Customer Reviews

No reviews for this product
(0)