Single Input Thermometer 60hz Noise Rejection

Item #: 197921

Cat #: FLUKE-51-2-60HZ

UPC: 095969071321

Single Input Thermometer, 60hz Noise Rejection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Input Thermometer, 60hz Noise Rejection
The Fluke 51 II single input digital thermometer delivers fast response with laboratory accuracy (0.05% + 0.3°C). You can use the 51 II to measure contact temperature on motors, insulation, breakers, pipes, corroded connections, liquids, and wires with industrial standard J, K, T, or E-type thermocouple temperature sensors. The user friendly-front panel and large, backlit display make it easy to view results. And the sleep mode feature preserves battery life to give you a typical thousand hours of operation.
Also known as: 095969071321, FLUKE-51-2-60HZ

Specifications

Type: Thermometer
Standards: California Proposition 65
Type: Thermometer
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)