1-1/4X1/4 FUSE 250V 6A GAB

Item #: 19789

Cat #: GAB6

UPC: 782001760113

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Ceramic Body Fast-Acting 1/4 x 1-1/4 250 Volts 6 amps GAB series.

Overview

Ceramic Body Fast-Acting 1/4 x 1-1/4 250 Volts 6 amps GAB series.
Also known as: 782001760113, GAB6

Specifications

Material: Ceramic
Amps: 6
Speed: Fast Acting
Diameter: 0.250 in
Volts AC: 250
Mounting: Cartridge
Class: Midget
Length: 1.250 in
Interrupt Rating AC: 35 kA
Material: Ceramic
Speed: Fast Acting
Volts AC: 250
Class: Midget
Interrupt Rating AC: 35 kA
Amps: 6
Diameter: 0.250 in
Mounting: Cartridge
Length: 1.250 in

Customer Reviews

No reviews for this product
(0)