LUT MRF2S-1S8A-1OK ENRGY RTRO FIT K

Item #: 1978844

Cat #: MRF2S-1S8A-1OK

UPC: 784276150583

Sign In or Register to view pricing and more.
Documents & Guides
LUT MRF2S-1S8A-1OK ENRGY RTRO

Overview

LUT MRF2S-1S8A-1OK ENRGY RTRO
Energi TriPak package, Includes: 1 Maestro wireless 8A no neutral switch, 1 Claro 1-gang faceplate, 1 Radio Powr Savr wireless hallway occupancy/vacancy sensor.Vive enabled
Also known as: 784276150583, MRF2S-1S8A-1OK

Specifications

Family / Style: Maestro
Mounting: Surface
Poles: 1
Color: White
Amps: 8
Type: Corner Sensor
Family / Style: Maestro
Poles: 1
Amps: 8
Mounting: Surface
Color: White
Type: Corner Sensor

Customer Reviews

No reviews for this product
(0)