2 AWG THHN/THWN-2 Stranded Copper, Black, 5000'

Item #: 197845

Cat #: THHN2STRBLK5000RL

UPC: 980100233037

Documents & Guides
2 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100233037, THHN2STRBLK5000RL

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: 5000 ft
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Color: Black
Gauge: 2 AWG
Conductors: 1
Package Type: Reel
Material: Copper
Length: 5000 ft
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)