Screwless Decora Wallplate, 5-Gang, Polycarbonate, White

Item #: 197831

Cat #: 80321-SW

UPC: 078477160329

Documents & Guides
5-gang Decora Plus Device Decora Wallplate, Screwless, Poly Carbonate, Snap-on Mount, Screwless Subplate - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

5-gang Decora Plus Device Decora Wallplate, Screwless, Poly Carbonate, Snap-on Mount, Screwless Subplate - White
5-Gang Decora Plus Screwless Snap-On Wallplate, White
Also known as: 078477160329, 80321-SW

Specifications

Material: Polycarbonate
Size: Standard
Type: GFCI, Decorator
Color: White
Mounting: Screwless
Gangs: 5
Material: Polycarbonate
Type: GFCI, Decorator
Mounting: Screwless
Size: Standard
Color: White
Gangs: 5

Customer Reviews

No reviews for this product
(0)