Square Drive Pan Head Wall Twister Kit, 3/16 x 1-1/4''

Item #: 1978223

Cat #: WTKSQ

UPC: 781002857686

Sign In or Register to view pricing and more.
Square Drive Pan Head Wall Twist Kit, 3/16 x 1-1/4 Inch, Carbon Steel, Includes Carbide Tipped Drill Bit and #2 Square Drive Power Bit

Overview

Square Drive Pan Head Wall Twist Kit, 3/16 x 1-1/4 Inch, Carbon Steel, Includes Carbide Tipped Drill Bit and #2 Square Drive Power Bit
The Wall Twister® is an all steel, single piece screw anchor manufactured with a unique deep cutting thread design, its suitable for fastening objects into drywall, wood, concrete, plaster, brick, and block walls. The patented reverse serrations under the head prevent over-torquing. When working with masonry-based materials, use the 3/16 carbide tipped drill bit included in the kit to create a pilot hole. When fastening into drywall or wood, no pre-drilling is required. Typical applications include HVAC fixtures, signs, telecommunications equipment, plumbing fixtures, and many more.
Also known as: 781002857686, WTKSQ

Specifications

Length: 1 1/4 in
Diameter: 1/4 in
Screw Head: Pan
Material: Carbon Steel
Drive: Square
Finish: Zinc Plated
Length: 1 1/4 in
Screw Head: Pan
Drive: Square
Diameter: 1/4 in
Material: Carbon Steel
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)