Breaker, 100A, 3P, Molded Case, H Frame, 20/25kA

Item #: 19779

Cat #: 140U-H2C3-D10

UPC: 611320842708

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 100A, 3P, Molded Case, H Frame, 20/25kA

Overview

Breaker, 100A, 3P, Molded Case, H Frame, 20/25kA
Also known as: 611320842708, 140U-H2C3-D10

Specifications

Poles: 3
Family / Style: 140U
Amps: 100
Type: H Frame Circuit Breaker
Poles: 3
Amps: 100
Family / Style: 140U
Type: H Frame Circuit Breaker

Customer Reviews

No reviews for this product
(0)