6" ProLED Select Gimbal Downlight, 27K-50K

Item #: 1977867

Cat #: 83987

UPC: 807154839872

Sign In or Register to view pricing and more.
LED 6 Inch Adjustable Gimbal Downlight, 10.5 Watt, 120V, 90 CRI, 900 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White Finish

Overview

LED 6 Inch Adjustable Gimbal Downlight, 10.5 Watt, 120V, 90 CRI, 900 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White Finish
Also known as: 807154839872, 83987

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Lumens: 900
Wattage: 8
Diameter: 4 in
Shape: Round
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Lumens: 900
Diameter: 4 in
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Shape: Round

Customer Reviews

No reviews for this product
(0)