4" Square Box, Welded With STAB-IT Connector, 2-1/8" Deep, Steel
Item #:
1977722
Cat #:
232MSCMHF
UPC:
050169992852
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded With STAB-IT Connector, 2-1/8 Inch Deep, Raised Ground, * Inch #12 AWG Solid Copper Pigtail, Heavy Duty Universal Bracket, Steel
Overview
4 Inch Square Box, Welded With STAB-IT Connector, 2-1/8 Inch Deep, Raised Ground, * Inch #12 AWG Solid Copper Pigtail, Heavy Duty Universal Bracket, Steel
Stab-iT 4" Electrical Box, welded steel construction with "UBS" support with preset bend points to work with wall thickness 2-1/2 to 6 in., "M" brackets on both sides of the box, STAB-IT® connector and cable management clip
Also known as: 050169992852, 232MSCMHF
Specifications
Material: | Steel |
Depth: | 2 1/8 in |
Material: | Steel |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)