Incandescent Bulb, Rough Service, A19, 75W, 130V, Frosted

Item #: 19775

Cat #: 75A/RS/RP/1-130V

UPC: 046135125867

Incandescent Bulb, Rough Service, 75 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 815, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 Sylvania Part # 12586
Sign In or Register to view pricing and more.

No associated products found.

Overview

Incandescent Bulb, Rough Service, 75 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 815, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 Sylvania Part # 12586
Also known as: 046135125867, 75A/RS/RP/1-130V

Specifications

Lumens: 815
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Color: Frosted
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Lumens: 815
Wattage: 75
Color: Frosted
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)