240W LED Round High Bay, 50K, Dimmable

Item #: 1977488

Cat #: HBC24050

UPC: 706762794705

Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 240 Watt, 120-277V, 83 CRI, 33600 Lumens, Color Temperature: 5000K, 0-10V Dimming

Overview

LED Round High Bay, 240 Watt, 120-277V, 83 CRI, 33600 Lumens, Color Temperature: 5000K, 0-10V Dimming
The LED High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications.
Also known as: 706762794705, HBC24050, UFO

Specifications

Wattage: 240
Color Temperature: 5000 (Bright White)
Color: White
Lumens: 33500
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 240
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 33500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)