20A Ringless Meter Socket, 13-Jaw

Item #: 1977467

Cat #: USTS132CCH

UPC: 782116319060

Sign In or Register to view pricing and more.
Documents & Guides
Ringless Meter Socket, Instrument Rated Socket, 20 Amp, 3-Phase, Over/Under, 3-5/16 Inch Hub Cover Plate, 13-Jaw, 600 VAC, Provisions For Test Switch

Overview

Ringless Meter Socket, Instrument Rated Socket, 20 Amp, 3-Phase, Over/Under, 3-5/16 Inch Hub Cover Plate, 13-Jaw, 600 VAC, Provisions For Test Switch
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service entrances, mobile homes, or for temporary power on construction sites.
Also known as: 782116319060, USTS132CCH

Specifications

Phase: 3
Mounting: Surface
Jaws: 13
Amps: 20
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 13
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20
Sockets: 1

Customer Reviews

No reviews for this product
(0)