Fuse, 2-1/2A Fast-Acting Glass, 1/4" x 1-1/4", 250VAC, RoHS

Item #: 197698

Cat #: AGC-2-1/2-R

UPC: 051712655064

Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS

Overview

2-1/2 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712655064, AGC-2-1/2-R

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 2.500
Interrupt Rating AC: 10 kA, 1 kA
Length: 1 1/4 in
Diameter: 1/4 in
Volts AC: 250
Amps: 2.500
Speed: Fast Acting
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA, 1 kA

Customer Reviews

No reviews for this product
(0)