Motor Control System, Busbar, 450A, 2400mm Length, Tinned Copper

Item #: 197690

Cat #: 141A-B305N

UPC: 611320791709

Sign In or Register to view pricing and more.
Documents & Guides
Motor Control System, Bus Bar, 450 Amp, 2400 mm Length, 30 mm Height, 5 mm Width, Tinned Copper

Overview

Motor Control System, Bus Bar, 450 Amp, 2400 mm Length, 30 mm Height, 5 mm Width, Tinned Copper
Also known as: 611320791709, 141A-B305N

Specifications

Width: 5 mm
Type: Busbar
Amps: 450
Material: Copper
Length: 2400 mm
Height: 30 mm
Width: 5 mm
Amps: 450
Length: 2400 mm
Type: Busbar
Material: Copper
Height: 30 mm

Customer Reviews

No reviews for this product
(0)