Light block with body fixing collar, Harmony XB4, metal, red, integral LED, 24V AC DC, 1NC

Item #: 19766

Cat #: ZB4BW0B42

UPC: 785901382836

Sign In or Register to view pricing and more.
Documents & Guides
Light block with body fixing collar, Harmony XB4, metal, red, integral LED, 24V AC DC, 1NC

Overview

Light block with body fixing collar, Harmony XB4, metal, red, integral LED, 24V AC DC, 1NC
This Harmony XB4, light block with body/fixing collar is red, operates with an integral LED. It has 1 x NC contact and a metal body and is compatible with Harmony XB4 pilot lights. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It is designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 55°C allows versatility in usage of product.
Also known as: 785901382836, ZB4BW0B42

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)