Conn 20A 250V 2P3W Str QuickGrip YL

Item #: 1976327

Cat #: AH5469Y

UPC: 032664722950

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart quick grip straight blade connector, #16-12 AWG, 20A, Industrial, 250V, Back wire, Yellow, Brass, Nylon, 6-20R, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart quick grip straight blade connector, #16-12 AWG, 20A, Industrial, 250V, Back wire, Yellow, Brass, Nylon, 6-20R, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack
Quick grip plugs and connectors are designed for quick, secure installation and easy, long-lasting use. They feature rugged nylon construction and a roomy wiring chamber for fast and easy installation. Our scalloped ergonomic design provides a comfortable grip during installation and operation.
Also known as: 032664722950, AH5469Y

Specifications

Amps: 20
Material: Nylon
Type: Straight Blade
NEMA Configuration: 6-20R
Color: Yellow
Amps: 20
Type: Straight Blade
Color: Yellow
Material: Nylon
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)