Wallplate, Quickport, 12-Port 2-Gang, White

Item #: 19761

Cat #: 42080-12W

UPC: 078477954645

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 2-Gang, 12-Port, Box Mount, (1) ID Window, Color: White.

Overview

Wallplate, QuickPort, 2-Gang, 12-Port, Box Mount, (1) ID Window, Color: White.
QuickPort Wallplate with ID window, dual gang, 12-port, white
Also known as: 078477954645, 42080-12W

Specifications

Gangs: 2
Mounting: Box
Material: Plastic
Color: White
Number of Ports: 12
Gangs: 2
Material: Plastic
Number of Ports: 12
Mounting: Box
Color: White

Customer Reviews

No reviews for this product
(0)