Fuse, 7 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS

Item #: 197592

Cat #: ABC-7-R

UPC: 051712646307

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 7 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps

Overview

Fuse, 7 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Also known as: 051712646307, ABC-7-R

Specifications

Material: Ceramic
Length: 1 1/4 in
Speed: Fast Acting
Amps: 7
Volts DC: 125
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating DC: 10 kA
Material: Ceramic
Speed: Fast Acting
Volts DC: 125
Volts AC: 250
Class: Miniature
Length: 1 1/4 in
Amps: 7
Diameter: 1/4 in
Mounting: Cartridge
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)