Operating mechanism, flange mounted, variable depth, 60A, 600 V

Item #: 19758

Cat #: 9422TD63

UPC: 785901858461

Sign In or Register to view pricing and more.
Operating mechanism, flange mounted, variable depth, 60A, 600 V, replacement fuse clips, for H, K, J, R fuses *** Discontinued ***

Overview

Operating mechanism, flange mounted, variable depth, 60A, 600 V, replacement fuse clips, for H, K, J, R fuses *** Discontinued ***
9422ATCF disconnect switches are designed for control panel installations. These disconnect switch is fully compatible with 9422A handle operators and 9423 door closing mechanisms. This replacement fuse clip kit is for 9422TDN60 flange mounted variable depth discoonect switches. This fuse clip kit will accept Class H, J, K or R fuses only. It has a rating of 60 Amps up to 600 V. This 60 A disconnect switch is designed for flange mounting. Disconnect switch lugs are rated for #14 to #2 AWG with copper wire and #10 to #2 with aluminum wire. Disconnect switch is UL Component Recognized and CSA certified
Also known as: 785901858461, 9422TD63

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)