Conduit Outlet Box, Type GRC, (3) 1/2" Hubs, Malleable Iron

Item #: 197555

Cat #: GRCA50

UPC: 781381437356

Sign In or Register to view pricing and more.
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron Body with Aluminum Cover, Unilet, GRCA Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (3) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron Body with Aluminum Cover, Unilet, GRCA Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (3) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381437356, GRCA50

Specifications

Material: Malleable Iron, Aluminum
Diameter: 1/2 in
Cubic Inches: 18 in³
Material: Malleable Iron, Aluminum
Cubic Inches: 18 in³
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)