Neutral Kit, Fusible, 30A, 600VAC, 14 AWG to 6 AWG, Cu/Al

Item #: 197552

Cat #: TNIJ61

UPC: 783164087192

Sign In or Register to view pricing and more.
Documents & Guides
Neutral Kit, Fusible, 30 Amp, 600 Volt AC, 14 AWG to 6 AWG, CU/AL

Overview

Neutral Kit, Fusible, 30 Amp, 600 Volt AC, 14 AWG to 6 AWG, CU/AL
Also known as: 783164087192, TNIJ61

Specifications

Mounting: Device
Amps: 30
Volts AC: 600
Mounting: Device
Volts AC: 600
Amps: 30

Customer Reviews

No reviews for this product
(0)