Cable Tie, Miniature, 3.1", Plenum Rated Nylon, Natural, 1000/PK

Item #: 197502

Cat #: PLT.7M-M

UPC: 074983526000

Sign In or Register to view pricing and more.
Cable Tie, Miniature, 3.1", Plenum Rated Nylon, Miniature Cross Section, Natural, Pack of 1000

Overview

Cable Tie, Miniature, 3.1", Plenum Rated Nylon, Miniature Cross Section, Natural, Pack of 1000
Panduit PLT.7M-M Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Miniature cross section, 3.1" (79mm) length. Made of Nylon 6.6, are natural in color and come in packages of 1000.
Also known as: 074983526000, PLT.7M-M

Specifications

Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.100 in
Size: Miniature
Width: 0.900 in
Family / Style: Pan-Ty®
Product Thickness: 0.032 in
Diameter Range: 0.680 in
Color: Natural
Material: Nylon
Size: Miniature
Family / Style: Pan-Ty®
Diameter Range: 0.680 in
Weight Capacity: 18 lbs
Length: 3.100 in
Width: 0.900 in
Product Thickness: 0.032 in

Customer Reviews

No reviews for this product
(0)