This product may not be available in all locations.
![Contactor, Definite Purpose, 25A, 600VAC, 3P, 208/240V Coil Contactor, Definite Purpose, 25A, 600VAC, 3P, 208/240V Coil](https://rexel-cdn.com/products/image.jpg?i=0B88108C-CCF8-4D70-A914-6B8F38C2C584&f=420)
Contactor, Definite Purpose, 25A, 600VAC, 3P, 208/240V Coil
Item #: 19750
Cat #: 400-NX49
UPC: 662074648153
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 3-Pole, 208/240 Volt AC Coil, Auxiliary Contact, Single-Pole, Double Throw
Overview
Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 3-Pole, 208/240 Volt AC Coil, Auxiliary Contact, Single-Pole, Double Throw
Also known as: 662074648153, 400-NX49
Specifications
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Family / Style: | 400 |
Amps: | 25 |
Volts AC: | 600 |
Volts AC Control: | 208/240 |
Poles: | 3 |
Family / Style: | 400 |
Volts AC: | 600 |
Type: | Contactor, Definite Purpose |
Amps: | 25 |
Volts AC Control: | 208/240 |
Customer Reviews
No reviews for this product
(0)