Pilot Light, Plastic, Polycarbonate, Domed, Amber, 30mm, 24-28V AC/DC

Item #: 1974967

Cat #: 9001SKP35A9

UPC: 785901041306

Sign In or Register to view pricing and more.
Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Domed, Amber, 30 mm, 24-28 Volt AC/DC

Overview

Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Domed, Amber, 30 mm, 24-28 Volt AC/DC
This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED. It enables complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 785901041306, 9001SKP35A9

Specifications

Color: Amber
Mounting: Panel
Size: 30 mm
Type: Pilot Light
Standards: California Proposition 65
Color: Amber
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)