Potentiometer, Harmony 9001K, metal, black, 30mm, 2.5kOhm

Item #: 19748

Cat #: 9001K2106

UPC: 785901528500

Sign In or Register to view pricing and more.
Potentiometer, Harmony 9001K, metal, black, 30mm, 2.5kOhm

Overview

Potentiometer, Harmony 9001K, metal, black, 30mm, 2.5kOhm
This product is part of the Harmony 9001K range, an offer of potentiometers. This potentiometer is supplied with an operator and dial plate. The power rating of this variable resistor is 2W, resistance rating is 2.5k Ohms and maximum voltage is 300V AC. It has 1 flush pushbutton, black 1 normally open, white down arrow marking and 1 flush pushbutton, white 1 normally open, black up arrow marking. It is furnished with solder terminals for electrical connection. It is a NEMA 4/13 rated product. The legend plate is made of metal. Its dimensions are 42mm (width) x 89mm (depth). It is suitable for use in automotive, machine tools, crane and hoist, food and beverage, material handling, petrochemical, wastewater treatment, metallurgy and industrial applications. It is easily installed into 1/16inch to 3/16inch diameter panel cut outs. This robust range offers long-term reliability in heavy duty industrial applications and extreme environments.
Also known as: 785901528500, 9001K2106

Specifications

Size: 30 mm
Volts AC: 300
Type: Potentiometer
Standards: California Proposition 65
Ohms: 2.500 k
Size: 30 mm
Type: Potentiometer
Ohms: 2.500 k
Volts AC: 300
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)