M18 Fuel 1/2" HTIW 1-Bat Kit w/ Contractor Bag

Item #: 1974150

Cat #: 2767-21B

UPC: 045242574247

Sign In or Register to view pricing and more.
Documents & Guides
M18 Fuel 1/2" HTIW 1-Bat Kit w/ Contractor Bag, Includes: (1) M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring (2767-20), (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) M18™ Fuel Contractor Bag (48-22-2866)

Overview

M18 Fuel 1/2" HTIW 1-Bat Kit w/ Contractor Bag, Includes: (1) M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring (2767-20), (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) M18™ Fuel Contractor Bag (48-22-2866)
The 2767 M18 FUEL Cordless Brushless High Torque Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft./lbs. of fastening torque and 1400 ft./lbs. of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry's most compact cordless High Torque Impact Wrench at 8.39 in. L, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners. Bolt Removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
Also known as: 045242574247, 2767-21B

Specifications

Color: Red/Black
Type: Lithium Battery
Color: Red/Black
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)