ETN FAZ-C16/2 UL 1077 Industrial Mi

Item #: 1974149

Cat #: FAZ-C16/2

UPC: 015082787602

Sign In or Register to view pricing and more.
Documents & Guides
EATON PART #FAZ-C16/2

Overview

EATON PART #FAZ-C16/2
Also known as: 015082787602, FAZ-C16/2

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 16
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)