FS Device Box, 1-Gang, Feed-Thru, Type: FSCT, 1", Malleable Iron

Item #: 197401

Cat #: FSCT1100

UPC: 781381346054

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, FSCT Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

1-Gang, FSCT Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
1-Gang, FSCT Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Also known as: 781381346054, FSCT1100

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 1 in
Gangs: 1
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)