Safety Contactor, 16A, 24-60VAC, 20-60VDC Electronic Coil, 1NO, 4NC, Lower Power

Item #: 1973708

Cat #: 100S-E16EJ14C

UPC: 191326911634

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, IEC, 16 Amp, AC3 Duty, 24 - 60 Volt AC, 20 - 60 Volt DC, Electronic Coil, Low Consumption, 3 Normally Open Power Poles, 1 Normally Open Auxiliary Contacts, 4 Normally Closed, Safety Auxiliary Contacts, Screw Terminals

Overview

Safety Contactor, IEC, 16 Amp, AC3 Duty, 24 - 60 Volt AC, 20 - 60 Volt DC, Electronic Coil, Low Consumption, 3 Normally Open Power Poles, 1 Normally Open Auxiliary Contacts, 4 Normally Closed, Safety Auxiliary Contacts, Screw Terminals
The expanded  Allen‑Bradley Bulletin 100-E energy-saving IEC contactor line  from Rockwell Automation can help industrial companies save energy and reduce engineering time. With new sizes from 9 to 96 A, these contactors save energy by reducing inrush apparent power (VA) by up to 68% and sealed VA by over 75% compared to standard, non-electronic coils. The electronic coils also save engineering time by covering 20 to 500 V AC/DC coil voltages with only four coil options, greatly simplifying selection.
Also known as: 191326911634, 100S-E16EJ14C

Specifications

Type: IEC, Safety Contactor
Amps: 16
Volts DC Control: 20-60
Volts AC Control Range: 24 - 60
Family / Style: 100-E
Type: IEC, Safety Contactor
Volts DC Control: 20-60
Family / Style: 100-E
Amps: 16
Volts AC Control Range: 24 - 60

Customer Reviews

No reviews for this product
(0)