Safety Contactor, 26A, 24VDC Electronic Coil, No Standard Contacts & 2NO/NC. Aux.

Item #: 1973647

Cat #: 100S-E26QJ22C

UPC: 191326908610

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, IEC, 100S, 26 Amp, AC3 Duty, 24 Volt DC Electronic Coil (Low Consumption, Fast Drop Out), No Standard Contacts & 2 Normally Open. 2 Normally Closed. Lower Power Auxiliary Contacts

Overview

Safety Contactor, IEC, 100S, 26 Amp, AC3 Duty, 24 Volt DC Electronic Coil (Low Consumption, Fast Drop Out), No Standard Contacts & 2 Normally Open. 2 Normally Closed. Lower Power Auxiliary Contacts
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326908610, 100S-E26QJ22C

Specifications

Volts DC Control: 24
Amps: 26
Poles: 4
Type: Safety Contactor
Volts DC Control: 24
Poles: 4
Amps: 26
Type: Safety Contactor

Customer Reviews

No reviews for this product
(0)