4' 13W T8 LED Lamp, 50K

Item #: 1973599

Cat #: 13T8/4F/DIM/850/BYP

UPC: 045079983755

Sign In or Register to view pricing and more.
Dimmable Type B (Ballast ByPass) LED Lamp, 13W, 120V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 82, Color Temperature: 5000K (Bright White), Rated Life (L70): Up to 50,000 Hrs. NOTE: Must remove or bypass ballast. Replace shunted lamp holder with non-shunted one if applicable. P/N 98375, Mdl.# 13T8/4F/DIM/850/BYP.

Overview

Dimmable Type B (Ballast ByPass) LED Lamp, 13W, 120V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 82, Color Temperature: 5000K (Bright White), Rated Life (L70): Up to 50,000 Hrs. NOTE: Must remove or bypass ballast. Replace shunted lamp holder with non-shunted one if applicable. P/N 98375, Mdl.# 13T8/4F/DIM/850/BYP.
Integral driver suitable for 120V Replaces 32W T8 Fluorescent lamps Compatible with most 120V phase dimmers High efficacy up to 138 LPW Opaque glass eliminates pixilation and reduces glare 310° wide light emitting area Suitable for enclosed fixtures UL 1598C classified Temperature rating: -4℉/-20℃ - 95 ℉/35 ℃ Rated lifetime (L70): 50,000hrs 5 year limited warranty Suitable for all indoor general lighting applications and damp locations
Also known as: 045079983755, 13T8/4F/DIM/850/BYP

Specifications

Lumens: 1800
Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Length: 4 ft, 48 in
Type: Single-Ended, Ballast Bypass (Type B)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Lumens: 1800
Color Temperature: 5000 (Bright White)
Volts AC: 120
Type: Single-Ended, Ballast Bypass (Type B)
Dimmable: Yes
Wattage: 13
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)