Selector Switch, 3-Position, Black Lever, Operator Only, Maintained, F Cam

Item #: 197339

Cat #: 9001KS46FB

UPC: 785901035138

Sign In or Register to view pricing and more.
Selector Switch, 3 Position, Black Lever, Operator Only, Maintained, 30 mm, Cam F

Overview

Selector Switch, 3 Position, Black Lever, Operator Only, Maintained, 30 mm, Cam F
This selector switch with long handle provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 785901035138, 9001KS46FB

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Size: 30 mm
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)