Pin & Sleeve Plug for JBR Receptacle, 30A, 600V, 3P2W

Item #: 197326

Cat #: CPH3023BC

UPC: 781381876148

Documents & Guides
Pin & Sleeve Plug for JBR Receptacle, 30A, 3P2W
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pin & Sleeve Plug for JBR Receptacle, 30A, 3P2W
Also known as: 781381876148, CPH3023BC

Specifications

Color: Metallic
Amps: 30
Type: Plug
Volts AC: 600
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Type: Plug
Material: Aluminum
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)