
LED Vapor Tight Fixture, 2', Selectable Watt/Lumen/CCT, 120-347V, Gray, IP66
Item #: 1973190
Cat #: VAPOR3A/S025UNHD8SC7/24/GR
UPC: 046135656996
Documents & Guides
LED Vapor Tight Fixture, 2 Foot, Selectable Watt: 15/20/25, Selectable Lumen: 2160/2880/3600, Selectable CCT: 3500K/4000K/5000K, 120-347 Volt, 0-10V Dimming, Gray, IP67, 1 per SKU, 6 per Case *Sylvania Product Code 65699* *Sylvania Part # 65699*
Sign In or Register to view pricing and more.
LEDVANCE
VAPOR3A/S050UNHD8SC7/48/GR LED Vapor Tight Fixture, 4', Selectable Watt/Lumen/CCT, 120-347V, Gray, IP66
Item #: 1973189
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
SYLVANIA
VAPOR3A/S090UNHD8SC7/96/GR LED Vapor Tight Fixture, 8', Selectable Watt/Lumen/CCT, 120-347V, Gray, IP66
Item #: 1973191
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
SYLVANIA
VAPOR3A/S050UNHD8SC7/48/GR/E LED Vapor Tight Fixture, 4', Selectable Watt/Lumen/CCT, 120-347V, Gray, IP66
Item #: 1983311
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
LED Vapor Tight Fixture, 2 Foot, Selectable Watt: 15/20/25, Selectable Lumen: 2160/2880/3600, Selectable CCT: 3500K/4000K/5000K, 120-347 Volt, 0-10V Dimming, Gray, IP67, 1 per SKU, 6 per Case *Sylvania Product Code 65699* *Sylvania Part # 65699*
Ideal in new construction and retrofit applications, the UltraLED Dual Selectable Vapor Tight 3A is offered in three sizes that all feature both lumen and CCT selectability.
Also known as: 046135656996, VAPOR3A/S025UNHD8SC7/24/GR
Specifications
IP/NEMA Rating: | IP66 |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Mounting: | Surface |
Color: | Gray |
Volts AC: | 347 |
Length: | 24 in , 2 ft |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | Selectable |
Wattage: | Selectable |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | IP66 |
Mounting: | Surface |
Volts AC: | 347 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Wattage: | Selectable |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Color: | Gray |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Lumens: | Selectable |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)