HOFF F4424RTGV BASIC GALVIZED

Item #: 197297

Cat #: F4424RTGV

UPC: 783510138141

Sign In or Register to view pricing and more.
Documents & Guides
HOFF F4424RTGV BASIC GALVIZED

Overview

HOFF F4424RTGV BASIC GALVIZED
Also known as: 783510138141, F4424RTGV

Specifications

Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 4 in
Length: 24 in
Color: Plain
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)