LED Area Light, Selectable Watt/Lumen/CCT, 120-277V

Item #: 1972729

Cat #: KT-ALED140PS-M1-3-PMA-8CSB-VDIM-P

UPC: 843654138947

Documents & Guides
LED Area Light, Selectable Watt: 70/100/140, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Type III Distribution, Includes 3-Pin Twist-Lock Photocell, Shorting Cap and Daylight Sensor, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Area Light, Selectable Watt: 70/100/140, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Type III Distribution, Includes 3-Pin Twist-Lock Photocell, Shorting Cap and Daylight Sensor, Bronze Finish
Pole-mount outdoor illumination needs (including parking lots, auto dealerships, pathways, roadways, recreational venues, and other general area lighting requirements)
Also known as: 843654138947, KT-ALED140PS-M1-3-PMA-8CSB-VDIM-P

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 140, 70, 100, Selectable
Color: Bronze
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Light Technology: LED
Lumens: Selectable
Wattage: 140, 70, 100, Selectable
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)