M18 FUEL™ 14” Abrasive Chop Saw

Item #: 1972664

Cat #: 2990-20

UPC: 045242539062

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 14” Abrasive Chop Saw, 15A Corded Power, Tool-Free Blade Change & Tool-Free Fence Adjustment, 4,000 RPM, 200+ Cuts Per Charge On 12.0AH Pack (Sold Separaterly)

Overview

M18 FUEL™ 14” Abrasive Chop Saw, 15A Corded Power, Tool-Free Blade Change & Tool-Free Fence Adjustment, 4,000 RPM, 200+ Cuts Per Charge On 12.0AH Pack (Sold Separaterly)
Our M18 FUEL™ 14" Abrasive Chop Saw offers you a portable solution while generating the same power as a 15A Corded Chop Saw. The MILWAUKEE® M18 FUEL™ 14" Abrasive Chop Saw utilizes a POWERSTATE™ Brushless Motor, providing 4,000RPM for consistent power and cut speed. REDLINK PLUS™ Intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. When paired with the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery (not included), the cordless chop saw provides up to 200 cuts per charge in 3-5/8" 20-Gauge Steel Stud. The RAPID STOP™ Blade Brake stops the blade within 3 seconds of trigger release. This portable chop saw offers a tool-free blade change and tool-free fence adjustment, making blade changes and fence movements a seamless process, saving you time. An overload indicator light coaches you into the optimal cutting speed.
Also known as: 045242539062, 2990-20

Specifications

Amps: 15
Color: Black/Red
Type: Corded
Amps: 15
Type: Corded
Color: Black/Red

Customer Reviews

No reviews for this product
(0)