4' 9.5W T8 LED Lamp, 50K

Item #: 1972534

Cat #: KT-LED9.5T8-48G-850-S/G3

UPC: 843654138817

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 9.5 Watt, 1740 Lumen, 5000K, Glass, Type A Ballast Compatible, Dimmable

Overview

LED Lamp, T8, 9.5 Watt, 1740 Lumen, 5000K, Glass, Type A Ballast Compatible, Dimmable
Plug-and-play application: compatible with most instant start and program start electronic T8 ballasts, dimmable with dimming ballasts.
Also known as: 843654138817, KT-LED9.5T8-48G-850-S/G3

Specifications

Lumens: 1740
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Type: Dimmable, Ballast Compatible (Type A)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Wattage: 9.500
Lumens: 1740
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Type: Dimmable, Ballast Compatible (Type A)
Dimmable: Yes
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)