2
more
Multi-Tap Connector, Insulated, 4 Port, Dual Sided, 6 AWG - 600 MCM
Item #: 1972047
Cat #: IPLD600-4C
UPC: 66238199678
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Insulated, 4 Port, Dual Sided, 6 AWG - 600 MCM, Aluminum With Clear Plastisol Insulation
Overview
Multi-Tap Connector, Insulated, 4 Port, Dual Sided, 6 AWG - 600 MCM, Aluminum With Clear Plastisol Insulation
Polaris Vision Tap Multi-Tap Connectors form secure connections between multiple conductors with a transparent rounded design and chemical-resistant insulation coating. Installs with a hex key and torque wrench, with no need for cover and taping.
Also known as: 66238199678, IPLD600-4C
Specifications
Material: | Plastisol |
Color: | Clear |
Volts AC: | 600 |
Conductors: | 4 |
Allowable Gauge Range: | 6 - 600 |
Material: | Plastisol |
Volts AC: | 600 |
Allowable Gauge Range: | 6 - 600 |
Color: | Clear |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)