C-h Gplkoffbp100 G Frame Lockoff

Item #: 1971822

Cat #: GPLKOFFBP100

UPC: 782114867006

Sign In or Register to view pricing and more.
Documents & Guides
G Frame Lockoff (lockable In The Off Position Only 1,2,3 P)

Overview

G Frame Lockoff (lockable In The Off Position Only 1,2,3 P)
Also known as: 782114867006, GPLKOFFBP100

Specifications

Length: 2.75 in
Color: Black
Height: 1 in
Width: 0.250 in
Type: Lockoff
Length: 2.75 in
Height: 1 in
Type: Lockoff
Color: Black
Width: 0.250 in

Customer Reviews

No reviews for this product
(0)