This product may not be available in all locations.
M22 Modular Double Pushbutton Operator Only
Item #: 1971798
Cat #: M22S-DDLF-GR-X1-X0
UPC: 786685271972
Sign In or Register to view pricing and more.
Documents & Guides
M22 Modular Double Pushbutton Operator Only, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Black, Button: Top Green, Bottom Red, Inscription: Top I, Bottom O/ X1, X0, IP66, NEMA 4X, 13, Light 100,000 hours, Button 200,000 Operations
Overview
M22 Modular Double Pushbutton Operator Only, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Black, Button: Top Green, Bottom Red, Inscription: Top I, Bottom O/ X1, X0, IP66, NEMA 4X, 13, Light 100,000 hours, Button 200,000 Operations
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Also known as: 786685271972, M22S-DDLF-GR-X1-X0
Specifications
Type: | Extended, Non-Illuminated, Momentary |
Family / Style: | M22 |
Color: | Black, Green/Red |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Type: | Extended, Non-Illuminated, Momentary |
Color: | Black, Green/Red |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)