Conduit Outlet Box, Type GRHX, (4) 3/4" Hubs, Malleable

Item #: 197162

Cat #: GRHX75

UPC: 781381440059

Sign In or Register to view pricing and more.
Documents & Guides
GR Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron Body with Aluminum Cover, Unilet, GRHX Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 13.8 Cubic Inches and (4) 3/4 Inch Threaded Hubs, For Use With Threaded Metal Conduit.

Overview

GR Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron Body with Aluminum Cover, Unilet, GRHX Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 13.8 Cubic Inches and (4) 3/4 Inch Threaded Hubs, For Use With Threaded Metal Conduit.
Also known as: 781381440059, GRHX75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Cubic Inches: 13.800 in³
Material: Malleable Iron
Cubic Inches: 13.800 in³
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)