Conduit Outlet Box, Type GRHLB, (2) 1" Hubs, Malleable Iron

Item #: 197160

Cat #: GRHLB100

UPC: 781381439800

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Type GRHLB, (2) 1 Inch Hubs, Explosion-Proof, Dust-Ignition Proof, Cover Opening: 3.38 Inch, Cubic Inches: 13.8, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Outlet Box, Type GRHLB, (2) 1 Inch Hubs, Explosion-Proof, Dust-Ignition Proof, Cover Opening: 3.38 Inch, Cubic Inches: 13.8, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 781381439800, GRHLB100

Specifications

Material: Malleable Iron
Diameter: 1 in
Cubic Inches: 13.800 in³
Material: Malleable Iron
Cubic Inches: 13.800 in³
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)