4' 17W T8 LED Lamp, 41K

Item #: 1971583

Cat #: LED17T8/L48/FG/841/BFG2

UPC: 046135414565

Documents & Guides
LED Lamp, T8, 4 Foot, 17 Watt, 2200 Lumen, 4100K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41456* *Sylvania Part # 41456*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T8, 4 Foot, 17 Watt, 2200 Lumen, 4100K, 82 CRI, 120-277 Volt, Dimmable, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41456* *Sylvania Part # 41456*
LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast.
Also known as: 046135414565, LED17T8/L48/FG/841/BFG2

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Material: Glass
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4100 (Cool White)
Volts AC: 120
Shape: T8 (Tubular)
Wattage: 17
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Lumens: 2200
Length: 4 ft, 48 in
Material: Glass
Dimmable: Yes
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)