This product has been discontinued.
Raised Panel Push Button Label, 1.9" x 1.2", Green
Item #: 197118
Cat #: PTLEP-168-593-GN
UPC: 662820899006
Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Push Button Label, 1.9 Inch x 1.2 Inch (48.3 mm X 30.5 mm), Green, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Overview
Raised Panel Push Button Label, 1.9 Inch x 1.2 Inch (48.3 mm X 30.5 mm), Green, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 662820899006, PTLEP-168-593-GN
Specifications
Color: | Green |
Material: | Polyester |
Type: | Label |
Color: | Green |
Type: | Label |
Material: | Polyester |
Customer Reviews
No reviews for this product
(0)