This product has been discontinued.
Raised Panel Rectangular Format Label, 1" x 3", Yellow
Item #: 197114
Cat #: PTLEP-176-593-YL
UPC: 662820899297
Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Rectangular Format Label, 1 Inch x 3 Inch (25.4 mm X 76.2 mm), Yellow, Adhesive-Taped Polyester, Order of 1 = Box of 50 Labels
Overview
Raised Panel Rectangular Format Label, 1 Inch x 3 Inch (25.4 mm X 76.2 mm), Yellow, Adhesive-Taped Polyester, Order of 1 = Box of 50 Labels
Also known as: 662820899297, PTLEP-176-593-YL
Specifications
Material: | Polyester |
Type: | Label |
Color: | Yellow |
Material: | Polyester |
Color: | Yellow |
Type: | Label |
Customer Reviews
No reviews for this product
(0)