This product has been discontinued.
Raised Panel Rectangular Format Label, 1" x 3", Green
Item #: 197113
Cat #: PTLEP-176-593-GN
UPC: 662820899280
Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Rectangular Format Label, 1 Inch x 3 Inch (25.4 mm X 76.2 mm), Green, Adhesive-Taped Polyester, Order of 1 = Box of 50 Labels
Overview
Raised Panel Rectangular Format Label, 1 Inch x 3 Inch (25.4 mm X 76.2 mm), Green, Adhesive-Taped Polyester, Order of 1 = Box of 50 Labels
Also known as: 662820899280, PTLEP-176-593-GN
Specifications
Color: | Green |
Material: | Polyester |
Type: | Label |
Color: | Green |
Type: | Label |
Material: | Polyester |
Customer Reviews
No reviews for this product
(0)