This product may not be available in all locations.
2
more
Selector Switch, 2-Position, Black Knob, 1NO/NC, Maintained
Item #: 19711
Cat #: 9001KS11BH13
UPC: 78590133022
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Black Knob, 1 Normally Open, Normally Closed, Contacts, Maintained, 30 mm, 10 Amp, 600 Volt AC
Overview
Selector Switch, 2 Position, Black Knob, 1 Normally Open, Normally Closed, Contacts, Maintained, 30 mm, 10 Amp, 600 Volt AC
This selector switch is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with black standard perated knob. It is easily installed into a standard 30mm diameter panel cut-outs. It features 2 positions operator and is supplied with 1 x C/O contact and screw clamp terminals. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 78590133022, 9001KS11BH13
Specifications
Mounting: | Panel |
Amps: | 10 |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Type: | 2 Position, NO/NC, Selector Switch |
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 30 mm |
Type: | 2 Position, NO/NC, Selector Switch |
Volts AC: | 600 |
Amps: | 10 |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)